SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Regulator, Cylinder, Acetylene, CGA-510

MILLER ELECTRIC| Zoro #: G1982066| Mfr #: 40-15-510S

$196.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BrassRegulator Capacity: Heavy DutyRegulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1982066 Mfr #: 40-15-510S
Body Material: BrassRegulator Capacity: Heavy Duty
Regulator Supply Type: CylinderSupply Pressure Gauge: 400 psi
Gauge Size: 2-1/2"Application: Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Automation, Schools/Training, Scrap/Demolition, Ship/Boat, Welding Projects, Process Piping, Refinery, Petrochemical, Power, Hvac and Water Pipe
Includes: Nickel-Plated Bonnet, External Relief Valve, HB190 Hard Hat Gauge GuardInlet Connection: CGA-510
Stages: SingleOutlet Connection: 9/16"-18 LH B
Delivery: 15 psiItem: Gas Regulator
Max. Inlet Pressure: 400 psiDiaphragm Material: Stainless Steel
Body Dia.: 3.250"Series: 40
Overall Length: 6"Delivery Pressure Range: 15 psi
Standards: Ul ListedGauges Delivery Pressure: 30 psi
Gas Service: AcetyleneCountry of Origin (subject to change): United States

Description

Series 40™ Heavy-Duty single-stage regulator regulators are extremely durable and contain our exclusive Sure Seat™ filtered seat technology for extended seat and regulator life in the most demanding industrial applications. They feature a stainless steel diaphragm which allows for use with liquid gases, all brass construction which will stand up to corrosive atmospheres and 2.5-inch (64 mm) brass case gauges. Included HB190 Hard Hat™ gauge/regulator guard. Heavy Duty Regulator, Single Stage, Series 40(TM), Cylinder Gas Acetylene, CGA Connection Inlet 510, CGA Connection Outlet 9/16-18 LH B, Delivery Pressure Range 15 psi, Gauges Delivery Pressure 30, Inlet Gauge 4000 psi, Gauge Size 2.5, Body Dia. 3.25 In., Overall Length 6 In., Includes Gauge Guard

Reviews