KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Acetylene, CGA-520

MILLER ELECTRIC| Zoro #: G2072296| Mfr #: 30-15-520

$87.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 30
Diaphragm Material: Neoprene
Includes: Sure Seat(TM) Filtered Seat, Bright Nickel-Plated Bonnet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2072296 Mfr #: 30-15-520
Series: 30Diaphragm Material: Neoprene
Includes: Sure Seat(TM) Filtered Seat, Bright Nickel-Plated BonnetMax. Inlet Pressure: 400 psi
Body Material: Solid BrassOverall Length: 4-3/4"
Inlet Connection: CGA-520Regulator Supply Type: Cylinder
Stages: SingleBody Dia.: 2.000"
Outlet Connection: 9/16"-18 LH BDelivery Pressure Range: 15 psi
Item: Gas RegulatorApplication: Construction, Fabrication, Field Maintenance and Repair, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Ship/Boat, Welding Projects, Refinery, Petrochemical, Power
Supply Pressure Gauge: 400 psiGauges Delivery Pressure: 30 psi
Delivery: 15 psiGas Service: Acetylene
Gauge Size: 2"Regulator Capacity: Medium Duty
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Medium Duty Regulator, Single Stage, Cylinder Gas Acetylene, CGA Connection Inlet 520, CGA Connection Outlet 9/16-18LH B, Max Delivery Pressure 15, Gauges Delivery Pressure 30, Inlet Gauge 400 PSI, Gauge Size 2 In, Body Dia 2 In, Overall Length 4.75 In

Reviews