KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, LPG, CGA-510

MILLER ELECTRIC| Zoro #: G2372395| Mfr #: 40-50-510

$160.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 40
Diaphragm Material: Stainless Steel
Includes: Nickel-Plated Bonnet, External Relief Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2372395 Mfr #: 40-50-510
Series: 40Diaphragm Material: Stainless Steel
Includes: Nickel-Plated Bonnet, External Relief ValveMax. Inlet Pressure: 400 psi
Body Material: BrassOverall Length: 6"
Inlet Connection: CGA-510Regulator Supply Type: Cylinder
Stages: SingleBody Dia.: 3.250"
Outlet Connection: 9/16"-18 LH BDelivery Pressure Range: 50 psi
Item: Gas RegulatorApplication: Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Automation, Schools/Training, Scrap/Demolition, Ship/Boat, Welding Projects, Process Piping, Refinery, Petrochemical, Power, Hvac and Water Pipe
Supply Pressure Gauge: 400 psiGauges Delivery Pressure: 60 psi
Delivery: 50 psiGas Service: Liquefied Propane
Gauge Size: 2-1/2"Regulator Capacity: Heavy Duty
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Heavy Duty Regulator, Single Stage, Series 40(TM), Cylinder Gas LP Gas, CGA Connection Inlet 510, CGA Connection Outlet 9/16-18 LH B, Delivery Pressure Range 50 psi, Gauges Delivery Pressure 60, Inlet Gauge 400 psi, Gauge Size 2.5, Body Dia. 3.25 In., Overall Length 6 In.

Reviews