KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Nitrogen, CGA-580

MILLER ELECTRIC| Zoro #: G1620656| Mfr #: 30-450-580

$92.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 30
Diaphragm Material: Neoprene
Includes: Nylon Knob
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620656 Mfr #: 30-450-580
Series: 30Diaphragm Material: Neoprene
Includes: Nylon KnobMax. Inlet Pressure: 3500 psi
Body Material: Solid BrassOverall Length: 4-3/4"
Inlet Connection: CGA-580Regulator Supply Type: Cylinder
Stages: SingleBody Dia.: 2.000"
Outlet Connection: 7/16"-20 FlaredDelivery Pressure Range: 450 psi
Item: Gas RegulatorApplication: For Hvac, Refrigeration Purge, Leak Test
Supply Pressure Gauge: 4000 psiGauges Delivery Pressure: 600 psi
Delivery: 450 psiGas Service: Nitrogen
Gauge Size: 2"Regulator Capacity: Medium Duty
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Medium Duty Regulator, Single Stage, Series 30(TM), Cylinder Gas Nitrogen, CGA Connection Inlet 580, CGA Connection Outlet 7/16 In.-20 Flair, Delivery Pressure Range 450 psi, Gauges Delivery Pressure 600, Inlet Gauge 4000 psi, Gauge Size 2 In., Body Dia. 2 In., Overall Length 4.75 In., Includes -

Reviews