KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Oxygen, CGA-540

MILLER ELECTRIC| Zoro #: G0904671| Mfr #: 30-100-540

$86.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 30
Diaphragm Material: Neoprene
Includes: Sure Seat(TM) Filtered Seat, Bright Nickel-Plated Bonnet
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904671 Mfr #: 30-100-540
Series: 30Diaphragm Material: Neoprene
Includes: Sure Seat(TM) Filtered Seat, Bright Nickel-Plated BonnetMax. Inlet Pressure: 3500 psi
Body Material: Solid BrassOverall Length: 4-3/4"
Inlet Connection: CGA-540Regulator Supply Type: Cylinder
Stages: SingleBody Dia.: 2.000"
Outlet Connection: 9/16"-18 RH BDelivery Pressure Range: 100 psi
Item: Gas RegulatorApplication: Construction, Fabrication, Field Maintenance and Repair, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Ship/Boat, Welding Projects, Refinery, Petrochemical, Power
Supply Pressure Gauge: 4000 psiGauges Delivery Pressure: 150 psi
Delivery: 100 psiGas Service: Oxygen
Gauge Size: 2"Regulator Capacity: Medium Duty
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Medium Duty Regulator, Single Stage, Cylinder Gas Oxygen, CGA Connection Inlet 540, CGA Connection Outlet 9/16-18RH B, Max Delivery Pressure 100, Gauges Delivery Pressure 150, Inlet Gauge 4000 PSI, Gauge Size 2 In, Body Dia 2 In, Overall Length 4.75 In

Reviews