LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Oxygen, CGA-540

MILLER ELECTRIC| Zoro #: G1142005| Mfr #: 35-125-540

$234.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Delivery Pressure Range: 125 psi
Inlet Connection: CGA-540
Gas Service: Oxygen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1142005 Mfr #: 35-125-540
Delivery Pressure Range: 125 psiInlet Connection: CGA-540
Gas Service: OxygenGauge Size: 2"
Regulator Supply Type: CylinderMax. Inlet Pressure: 3000 psi
Regulator Capacity: Medium DutyStandards: Ul Listed
Delivery: 125 psiApplication: Construction, Fabrication, Metal Art/Sculpture, Robotics/Automation, Schools/Training, Welding Projects, Refinery, Petrochemical, Power
Includes: Sure Seat(TM) Filtered Seat, Nickel-Plated Bonnet, External Relief ValveStages: Two
Diaphragm Material: NeopreneOverall Length: 7-1/2"
Outlet Connection: 9/16"-18 RHBody Material: Solid Brass
Body Dia.: 2.000"Supply Pressure Gauge: 4000 psi
Item: Gas RegulatorGauges Delivery Pressure: 150 psi
Series: 30Country of Origin (subject to change): United States

Description

Gas Regulator, Regulator Supply Type Cylinder, Gas Service Oxygen, Stages Two, Series 30, Inlet Connection CGA-540, Outlet Connection B CGA-023 9/16-18 RH, Regulator Capacity Medium Duty, Gauges Delivery Pressure 150 psi, Delivery Pressure Range 125 psi, Gauge Size 2 In., Supply Pressure Gauge 4000 psi, Max. Inlet Pressure 3000 psi, Body Material Solid Brass, Diaphragm Material Neoprene

Reviews