KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Regulator, Cylinder, Oxygen, CGA-540

MILLER ELECTRIC| Zoro #: G0623962| Mfr #: 40-175-540

$160.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: 40
Diaphragm Material: Stainless Steel
Includes: Nickel-Plated Bonnet, External Relief Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623962 Mfr #: 40-175-540
Series: 40Diaphragm Material: Stainless Steel
Includes: Nickel-Plated Bonnet, External Relief ValveMax. Inlet Pressure: 3500 psi
Body Material: BrassOverall Length: 6"
Inlet Connection: CGA-540Regulator Supply Type: Cylinder
Stages: SingleBody Dia.: 3.250"
Outlet Connection: 9/16"-18 RH BDelivery Pressure Range: 175 psi
Item: Gas RegulatorApplication: Construction, Fabrication, Farm and Ranch, Field Maintenance and Repair, Home/Hobby, In-Plant Maintenance and Repair, Manufacturing, Mechanical Contracting, Metal Art/Sculpture, Motorsports (Car, Truck, Bike, Etc.), Pipe Fabrication, Rental, Robotics/Automation, Schools/Training, Scrap/Demolition, Ship/Boat, Welding Projects, Process Piping, Refinery, Petrochemical, Power, Hvac and Water Pipe
Supply Pressure Gauge: 4000 psiGauges Delivery Pressure: 200 psi
Delivery: 175 psiGas Service: Oxygen
Gauge Size: 2"Regulator Capacity: Heavy Duty
Standards: Ul ListedCountry of Origin (subject to change): United States

Description

Heavy Duty Regulator, Single Stage, Series 40(TM), Cylinder Gas Oxygen, CGA Connection Inlet 540, CGA Connection Outlet 9/16-18 RH B, Delivery Pressure Range 175 psi, Gauges Delivery Pressure 200, Inlet Gauge 4000 psi, Gauge Size 2.5, Body Dia. 3.25 In., Overall Length 6 In., Includes -

Reviews