KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Replacement Torch, 12 Ft L, For 375 XTreme

MILLER ELECTRIC| Zoro #: G0542272| Mfr #: 225615

$399.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: 27A, 12 ft. Long
Includes: Owners Manual
For Use With: 375 X-Treme
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0542272 Mfr #: 225615
Features: 27A, 12 ft. LongIncludes: Owners Manual
For Use With: 375 X-TremeItem: Replacement Torch
Application: Plasma CuttingCountry of Origin (subject to change): United States

Description

Replacement Torch, 12 Feet Long, For Use With 375 X-Treme

Reviews