HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Spclty Gas Reg, Inert Gas, CGA-580

MILLER ELECTRIC| Zoro #: G2275086| Mfr #: 825-0009

$639.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Delivery: 0 to 2000 psi
Delivery Pressure Range: 0 to 2000 psi
Regulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275086 Mfr #: 825-0009
Delivery: 0 to 2000 psiDelivery Pressure Range: 0 to 2000 psi
Regulator Supply Type: CylinderSeries: Silverline
Coefficient of Volume: 0.190Max. Inlet Pressure: 6000 psi
Overall Length: 4-3/4"Gauge Size: 2-1/2"
Supply Pressure Gauge: 10,000 psiBody Dia.: 2.500"
Includes: Low-Torque-Control Adjusting ScrewGauges Delivery Pressure: 0 to 4000 psi
Item: Specialty Gas RegulatorInlet Connection: CGA-580
Application: Aviation, Construction, Field Maintenance and Repair, In-Plant Maintenance and Repair, Refinery, Petrochemical, Hvac and Water PipeRegulator Capacity: Heavy Duty
Gas Service: Non-Corrosive InertBody Material: Nickel Plated
Stages: SingleOutlet Connection: 1/4" FNPT
Country of Origin (subject to change): United States

Description

Regulator, Single Stage, High Pressure Piston Style, Cylinder Gas Inert, CGA Connection Inlet CGA 580, CGA Connection Outlet 1/4 In FNPT, Max Delivery Pressure 2,000, Gauges Delivery Pressure 0 to 4000 PSI, Inlet Gauge 0 to 10,000 PSI, Gauge Size 2.5 In, Body Dia 2.5 In, Overall Length 4.75 In

Reviews