KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spclty Gas Reg, Inert Gas, CGA-580

MILLER ELECTRIC| Zoro #: G1707745| Mfr #: 826-0009

$684.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Series: Silverline
Includes: Low-Torque-Control Adjusting Screw
Max. Inlet Pressure: 6000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707745 Mfr #: 826-0009
Series: SilverlineIncludes: Low-Torque-Control Adjusting Screw
Max. Inlet Pressure: 6000 psiBody Material: Nickel Plated
Overall Length: 4-3/4"Inlet Connection: CGA-580
Regulator Supply Type: CylinderStages: Single
Body Dia.: 2.500"Coefficient of Volume: 0.190
Outlet Connection: 1/4" FNPTDelivery Pressure Range: 0 to 4000 psi
Item: Specialty Gas RegulatorApplication: Aviation, Construction, Field Maintenance and Repair, In-Plant Maintenance and Repair, Refinery, Petrochemical, Hvac and Water Pipe
Supply Pressure Gauge: 10,000 psiGauges Delivery Pressure: 0 to 6000 psi
Delivery: 0 to 4000 psiGas Service: Non-Corrosive Inert
Gauge Size: 2-1/2"Regulator Capacity: Heavy Duty
Country of Origin (subject to change): United States

Description

Regulator, Single Stage, High Pressure Piston Style, Cylinder Gas Inert, CGA Connection Inlet CGA 580, CGA Connection Outlet 1/4 In FNPT, Max Delivery Pressure 4,000, Gauges Delivery Pressure 0 to 6000 PSI, Inlet Gauge 0 to 10,000 PSI, Gauge Size 2.5 In, Body Dia 2.5 In, Overall Length 4.75 In

Reviews