Miller Electric
Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide
- Zoro #: G2428049
- Mfr #: 221-0302
Tap to zoom
Hover or click to zoom
$770.99
- Item: Specialty Gas Regulator
- Gas Service: Carbon Dioxide
- Stages: Single Stage
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $770.99
Miller Electric #221-0302 Specifications
- Zoro #: G2428049
- Mfr #: 221-0302
- Item: Specialty Gas Regulator
- Gas Service: Carbon Dioxide
- Stages: Single Stage
- Regulator Application: General Purpose
- Delivery Pressure Range: 0 to 50 psi
- Inlet Connection: CGA-320
- Outlet Connection: 1/4 in FNPT Diaphragm Valve with 1/4 in Tube Fitting
- Gauge Size: 2 1/2 in
- Body Material: Brass
- Overall Length: 4-3/4"
- Gauges Delivery Pressure: 50 psi
- Application: General Purpose
- Diaphragm Material: Neoprene
- Regulator Supply Type: Cylinder
- Max. Inlet Pressure: 3,500 psi
- Regulator Capacity: Medium Duty
- Delivery: 50 psi
- Supply Pressure Gauge: 4,000 psi
- Series: Silverline 220
- Body Dia.: 2.0 in
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
Specialty Gas Regulator, Regulator Supply Type Cylinder, Gas Service Carbon Dioxide, Stages Single Stage, Inlet Connection CGA-320, Outlet Connection 1/4 in FNPT Diaphragm Valve with 1/4 in Tube Fitting, Delivery Pressure Range 0 to 50 psi, Gauge Size 2 1/2 in, Supply Pressure Gauge 4,000 psi, Max. Inlet Pressure 3,500 psi, Body Material Brass, Diaphragm Material Neoprene, Body Dia. 2.0 in, Regulator Application General Purpose
Reviews of Miller Electric #221-0302
Explore more
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide 612-03020000
- Miller Electric Specialty Gas Regulator, Two Stage, CGA-590, 0 to 25 psi, Use With: Industrial Air 620-03100000
- Miller Electric Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium 22-80-320
- Miller Electric Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene 40-15-300
- Miller Electric Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene 40-15-510
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-590, 0 to 100 psi, Use With: Industrial Air 112-2010
- Miller Electric High Purity Gas Regulator, Single Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide 210-4102
- Miller Electric High Purity Gas Regulator, Two Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen 223-4106
- Enerco HORIZONTAL PROPANE TWO STAGE REGULATOR CLAMSHELL F173868
- Mr. Heater Regulator 2Stage Prpne F273766
- Longevity Air Filter / Water Separator 888003
- Miller Electric Regulators