Skip to Main Content
customer-service Help
Miller Electric

Specialty Gas Regulator, Single Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen

Miller Electric Specialty Gas Regulator,  Single Stage,  CGA-350,  0 to 50 psi,  Use With: Hydrogen 221-0306
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$674.75
  • Promotion Restriction: Not eligible for promotion
  • Item: Specialty Gas Regulator
  • Gas Service: Hydrogen
See full product details
This item ships free.
Total: $674.75

Miller Electric #221-0306 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Specialty Gas Regulator
  • Gas Service: Hydrogen
  • Stages: Single Stage
  • Regulator Application: General Purpose
  • Delivery Pressure Range: 0 to 50 psi
  • Inlet Connection: CGA-350
  • Outlet Connection: 1/4 in FNPT Diaphragm Valve with 1/4 in Tube Fitting
  • Gauge Size: 2 1/2 in
  • Supply Pressure Gauge: 4,000 psi
  • Delivery: 50 psi
  • Overall Length: 4-3/4"
  • Regulator Supply Type: Cylinder
  • Application: General Purpose
  • Max. Inlet Pressure: 3,500 psi
  • Body Material: Brass
  • Regulator Capacity: Medium Duty
  • Series: Silverline 220
  • Gauges Delivery Pressure: 50 psi
  • Body Dia.: 2.0 in
  • Diaphragm Material: Neoprene
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Specialty Gas Regulator, Regulator Supply Type Cylinder, Gas Service Hydrogen, Stages Single Stage, Inlet Connection CGA-350, Outlet Connection 1/4 in FNPT Diaphragm Valve with 1/4 in Tube Fitting, Delivery Pressure Range 0 to 50 psi, Gauge Size 2 1/2 in, Supply Pressure Gauge 4,000 psi, Max. Inlet Pressure 3,500 psi, Body Material Brass, Diaphragm Material Neoprene, Body Dia. 2.0 in, Regulator Application General Purpose

Reviews of Miller Electric #221-0306