Miller Electric
Specialty Gas Regulator, Single Stage, CGA-580, 50 psi, Use With: Inert, Non-Corrosive
- Zoro #: G3722546
- Mfr #: 111-2009
Tap to zoom
Hover or click to zoom
$398.99
- Promotion Restriction: Not eligible for promotion
- Item: Specialty Gas Regulator
- Gas Service: Inert, Non-Corrosive
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $398.99
Miller Electric #111-2009 Specifications
- Zoro #: G3722546
- Mfr #: 111-2009
- Promotion Restriction: Not eligible for promotion
- Item: Specialty Gas Regulator
- Gas Service: Inert, Non-Corrosive
- Stages: Single Stage
- Regulator Application: General Purpose
- Delivery Pressure Range: 50 psi
- Inlet Connection: CGA-580
- Outlet Connection: 1/4 in MNPT
- Gauge Size: 2 1/2 in
- Max. Inlet Pressure: 3,500 psi
- Body Material: Brass
- Delivery: 50 psi
- Series: Silverline
- Coefficient of Volume: 0.210
- Supply Pressure Gauge: 4,000 psi
- Gauges Delivery Pressure: 0 to 60 psi
- Regulator Capacity: Heavy Duty
- Regulator Supply Type: Cylinder
- Diaphragm Material: Neoprene
- Overall Length: 4-3/4"
- Application: General Purpose
- Includes: Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
- Country of Origin (subject to change): United States
Description
Specialty Gas Regulator, Regulator Supply Type Cylinder, Gas Service Inert, Non-Corrosive, Stages Single Stage, Inlet Connection CGA-580, Outlet Connection 1/4 in MNPT, Delivery Pressure Range 50 psi, Gauge Size 2 1/2 in, Supply Pressure Gauge 4,000 psi, Max. Inlet Pressure 3,500 psi, Body Material Brass, Diaphragm Material Neoprene, Includes Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat, Regulator Application General Purpose
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Miller Electric #111-2009
Explore more
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-350, 0 to 25 psi, Use With: Hydrogen 610-03060000
- Miller Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium H2051B-580
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-320, 50 psi, Use With: Inert, Non-Corrosive 111-2002
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen 211-0308
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air 111-2010
- Miller Electric High Purity Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen 210-4106
- Miller Electric Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium 22-80-320-6
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-580, 0 to 100 psi, Use With: Argon, Helium, Nitrogen 222-0309
- Enerco HORIZONTAL PROPANE TWO STAGE REGULATOR CLAMSHELL F173868
- Mr. Heater Regulator 2Stage Prpne F273766
- Longevity Air Filter / Water Separator 888003
- Miller Electric Regulators