customer-service Help
Miller Electric

Specialty Gas Regulator, Two Stage, CGA-330, 0 to 50 psi, Use With: Corrosive

Miller Electric Specialty Gas Regulator,  Two Stage,  CGA-330,  0 to 50 psi,  Use With: Corrosive 321-85220000
Tap to zoom
Hover or click to zoom
$2,175.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Specialty Gas Regulator
  • Gas Service: Corrosive
See full product details
This item ships free.

Total: $2,175.99

Miller Electric #321-85220000 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Specialty Gas Regulator
  • Gas Service: Corrosive
  • Stages: Two Stage
  • Delivery Pressure Range: 0 to 50 psi
  • Inlet Connection: CGA-330
  • Outlet Connection: 1/4 in FNPT SST Diaphragm Valve with 1/4 in Tube Fitting
  • Gauge Size: 2 1/2 in
  • Regulator Capacity: Medium Duty
  • Body Material: Stainless steel
  • Overall Length: 4-3/4"
  • Diaphragm Material: Neoprene
  • Supply Pressure Gauge: 4,000 psi
  • Application: General Purpose
  • Regulator Supply Type: Cylinder
  • Max. Inlet Pressure: 3,500 psi
  • Series: Silverline 320
  • Body Dia.: 2.0 in
  • Delivery: 50 psi
  • Gauges Delivery Pressure: 50 psi
  • Country of Origin (subject to change): United States

Description

Specialty Gas Regulator, Regulator Supply Type Cylinder, Gas Service Corrosive, Stages Two Stage, Inlet Connection CGA-330, Outlet Connection 1/4 in FNPT SST Diaphragm Valve with 1/4 in Tube Fitting, Delivery Pressure Range 0 to 50 psi, Gauge Size 2 1/2 in, Supply Pressure Gauge 4,000 psi, Max. Inlet Pressure 3,500 psi, Body Material Stainless Steel, Diaphragm Material Neoprene, Body Dia. 2.0 in

Reviews of Miller Electric #321-85220000