Miller Electric
Specialty Gas Regulator, Two Stage, CGA-510, 0 to 15 psi, Use With: Acetylene
- Zoro #: G2428310
- Mfr #: 120-8407
Tap to zoom
Hover or click to zoom
$482.59
- Item: Specialty Gas Regulator
- Gas Service: Acetylene
- Stages: Two Stage
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $482.59
Miller Electric #120-8407 Specifications
- Zoro #: G2428310
- Mfr #: 120-8407
- Item: Specialty Gas Regulator
- Gas Service: Acetylene
- Stages: Two Stage
- Delivery Pressure Range: 0 to 15 psi
- Inlet Connection: CGA-510
- Outlet Connection: 9/16"-18 LH B
- Gauge Size: 2 1/2 in
- Overall Length: 4-3/4"
- Regulator Supply Type: Cylinder
- Application: General Purpose
- Supply Pressure Gauge: 4,000 psi
- Delivery: 15 psi
- Gauges Delivery Pressure: 15 psi
- Body Dia.: 2.0 in
- Series: Silverline 120
- Regulator Capacity: Medium Duty
- Diaphragm Material: Neoprene
- Max. Inlet Pressure: 3,500 psi
- Body Material: Nickel Plated Brass
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
Specialty Gas Regulator, Regulator Supply Type Cylinder, Gas Service Acetylene, Stages Two Stage, Inlet Connection CGA-510, Outlet Connection 9/16 In.-18 LH B, Delivery Pressure Range 0 to 15 psi, Gauge Size 2 1/2 in, Supply Pressure Gauge 4,000 psi, Max. Inlet Pressure 3,500 psi, Body Material Nickel Plated Brass, Diaphragm Material Neoprene, Body Dia. 2.0 in
Reviews of Miller Electric #120-8407
Explore more
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide 612-03020000
- Miller Electric Specialty Gas Regulator, Two Stage, CGA-590, 0 to 25 psi, Use With: Industrial Air 620-03100000
- Miller Electric Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium 22-80-320
- Miller Electric Gas Regulator, Single Stage, CGA-300, 15 psi, Use With: Acetylene 40-15-300
- Miller Electric Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene 40-15-510
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-590, 0 to 100 psi, Use With: Industrial Air 112-2010
- Miller Electric High Purity Gas Regulator, Single Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide 210-4102
- Miller Electric High Purity Gas Regulator, Two Stage, CGA-350, 0 to 150 psi, Use With: Hydrogen 223-4106
- Mr. Heater Lp 2 Stage Regulator F273763
- Enerco HORIZONTAL PROPANE TWO STAGE REGULATOR CLAMSHELL F173868
- Mr. Heater Regulator 2Stage Prpne F273766
- Miller Electric Regulators