customer-service Help
Miller Electric

Specialty Gas Regulator, Two Stage, CGA-540, 0 to 50 psi, Use With: Oxygen

Miller Electric Specialty Gas Regulator,  Two Stage,  CGA-540,  0 to 50 psi,  Use With: Oxygen 121-2008
Tap to zoom
Hover or click to zoom
$520.29
  • Item: Specialty Gas Regulator
  • Gas Service: Oxygen
  • Stages: Two Stage
See full product details
This item ships free.

Total: $520.29

Miller Electric #121-2008 Specifications

  • Item: Specialty Gas Regulator
  • Gas Service: Oxygen
  • Stages: Two Stage
  • Delivery Pressure Range: 0 to 50 psi
  • Inlet Connection: CGA-540
  • Outlet Connection: 1/4 in MNPT
  • Gauge Size: 2 1/2 in
  • Regulator Capacity: Medium Duty
  • Series: Silverline 120
  • Overall Length: 4-3/4"
  • Regulator Supply Type: Cylinder
  • Delivery: 50 psi
  • Max. Inlet Pressure: 3,500 psi
  • Supply Pressure Gauge: 4,000 psi
  • Application: General Purpose
  • Gauges Delivery Pressure: 50 psi
  • Body Material: Nickel Plated Brass
  • Diaphragm Material: Neoprene
  • Body Dia.: 2.0 in
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): United States

Description

Specialty Gas Regulator, Regulator Supply Type Cylinder, Gas Service Oxygen, Stages Two Stage, Inlet Connection CGA-540, Outlet Connection 1/4 in MNPT, Delivery Pressure Range 0 to 50 psi, Gauge Size 2 1/2 in, Supply Pressure Gauge 4,000 psi, Max. Inlet Pressure 3,500 psi, Body Material Nickel Plated Brass, Diaphragm Material Neoprene, Body Dia. 2.0 in

Reviews of Miller Electric #121-2008