Miller Electric
Specialty Gas Regulator, Two Stage, CGA-580, 15 psi, Use With: Inert, Non-Corrosive
- Zoro #: G3656335
- Mfr #: 120-2009
Tap to zoom
Hover or click to zoom
$542.69
- Item: Specialty Gas Regulator
- Gas Service: Inert, Non-Corrosive
- Stages: Two Stage
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $542.69
Miller Electric #120-2009 Specifications
- Zoro #: G3656335
- Mfr #: 120-2009
- Item: Specialty Gas Regulator
- Gas Service: Inert, Non-Corrosive
- Stages: Two Stage
- Delivery Pressure Range: 15 psi
- Inlet Connection: CGA-580
- Outlet Connection: 1/4 in MNPT
- Gauge Size: 2 1/2 in
- Delivery: 15 psi
- Gauges Delivery Pressure: 0 to 30 psi
- Coefficient of Volume: 0.190
- Body Material: Electroless Nickel Plated Brass Bar Stock
- Max. Inlet Pressure: 3,500 psi
- Supply Pressure Gauge: 4,000 psi
- Series: Silverline
- Includes: Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
- Regulator Supply Type: Cylinder
- Overall Length: 4-3/4"
- Regulator Capacity: Heavy Duty
- Application: General Purpose
- Diaphragm Material: Neoprene
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
Specialty Gas Regulator, Regulator Supply Type Cylinder, Gas Service Inert, Non-Corrosive, Stages Two Stage, Inlet Connection CGA-580, Outlet Connection 1/4 in MNPT, Delivery Pressure Range 15 psi, Gauge Size 2 1/2 in, Supply Pressure Gauge 4,000 psi, Max. Inlet Pressure 3,500 psi, Body Material Electroless Nickel Plated Brass Bar Stock, Diaphragm Material Neoprene, Includes Bonnet, Gauges, Plated Body, Sure Seat(TM) Filtered Seat
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Miller Electric #120-2009
Explore more
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-540, 0 to 100 psi, Use With: Oxygen 112-2008
- Miller Electric Gas Regulator, Single Stage, CGA-540 Oxygen/CGA-510 Acetylene/LP, 100 psi Oxygen/15 psi Fuel HTP2
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-346, 0 to 100 psi, Use With: Air 612-03050000
- Miller Electric Gas Regulator, Single Stage, 7/8"-14 C LH, 15 psi, Use With: Acetylene 46-15
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-350, 0 to 100 psi, Use With: Hydrogen 612-03060000
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-580, 0 to 150 psi, Use With: Argon, Helium, Nitrogen 213-0309
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air 211-0310
- Miller Electric Specialty Gas Regulator, Single Stage, CGA-320, 0 to 15 psi, Use With: Carbon Dioxide 210-0302
- Longevity Air Filter / Water Separator 888003
- Mr. Heater Lp 2 Stage Regulator F273763
- Enerco HORIZONTAL PROPANE TWO STAGE REGULATOR CLAMSHELL F173868
- Miller Electric Regulators