Spot Welder, 1/8 In Work Cap.

MILLER ELECTRIC| Zoro #: G1995646| Mfr #: 900371

$739.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Open Circuit Voltage: 1.6Rated Output 6 In. (152mm): 5550ASeries: MSW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995646 Mfr #: 900371
Max. Open Circuit Voltage: 1.6Rated Output 6 In. (152mm): 5550A
Series: MSWAmps AC: 30
Overall Depth: 13"Work Capacity Mild Steel: 1/8"
Rated Output 18 In. (457mm): 3600AOverall Height: 6"
Input 50/60 Hz: 110VACRated Output 12 In. (305mm ): 4500A
Output Amps @50% Duty Cycle: 1.5kVAApplication: For Lower Amperage Welding of Mild, Galvanized or Stainless Materials
Item: Air Cooled Spot WelderOverall Width: 3-1/4"
Country of Origin (subject to change): United States

Description

Air Cooled Spot Welder, MSW Series, Amps AC 30, Work Capacity Mild Steel 1/8 In., Rated Output 6 In. (152mm) 5550A, Rated Output 12 In. (305mm ) 4500A, Rated Output 18 In. (457mm) 3600A, Max. Open Circuit Voltage 1.6, Overall Height 6 In., Overall Width 3-1/4 In., Overall Depth 13 In., For Lower Amperage Welding of Mild, Galvanized or Stainless Materials

Reviews