Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Stick Welder, Thunderbolt Series, 10-1/2 H

  • Zoro #: G0211178
  • Mfr #: 907721

$630.81

Details
  • Features: Hot Start(TM) Technology, Infinite Amperage Control, High Weld Output, Dual Voltage Capability with Multi-Voltage Plug Adapters, Miller's True Blue(R) Warranty
  • Series: Thunderbolt(TM)
  • Includes: 10 ft. (3 m) No. 4 electrode cable with heavy-duty electrode holder, 10 ft. (3 m) work cable with clamp, 6.5 ft. (2 m) power cord with MVP plugs for 120V and 240V, Cable pouch
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Miller Electric #907721 Specifications

  • Zoro #: G0211178
  • Mfr #: 907721
Features: Hot Start(TM) Technology, Infinite Amperage Control, High Weld Output, Dual Voltage Capability with Multi-Voltage Plug Adapters, Miller's True Blue(R) Warranty Series: Thunderbolt(TM)
Includes: 10 ft. (3 m) No. 4 electrode cable with heavy-duty electrode holder, 10 ft. (3 m) work cable with clamp, 6.5 ft. (2 m) power cord with MVP plugs for 120V and 240V, Cable pouch Application: Garages, Job Shops, Farms, Ranches, Maintenance and Repair, Light Fabrication, Shipbuilding
Output Range (Amps): 20 to 80, 20 to 160 Phase: 1
Output Amps @100% Duty Cycle: 35A, 85A Welding Amp Range High: 20-160
OCV: 91 Welding Processes: Stick
Amps DC: 20 to 160 Input (Amps): 25, 37
Welding Amp Range Low: 20-80 Duty Cycle: 30%
Item: Stick Welder Rated Output: AC: 75A/120V/20%, DC: 160A/240V/30%
Polarity: DC Hz: 50/60
Overall Height (In.): 10-1/2 Standards: ANSI/IEC and CSA Approved
Overall Depth (In.): 13-3/8 Welding Range (Amps DC): 20-160
Input Voltage: 120/240V Output Amps @20% Duty Cycle: 75A
Overall Width (In.): 7-1/8 Country of Origin (subject to change): China

Description

Also known as shielded metal arc welding (AKA SMAW welding), a stick welder is typically lighter and more portable than MIG welders and TIG welders, and requires no gas. The word “shielded” comes from the flux coating on the “sticks” that creates a shielding gas when heated to keep contaminants out of the weld. Here are some important details for Miller Electric Stick Welder. Input Voltage: 120/240V, Application: Garages, Job Shops, Farms, Ranches, Maintenance and Repair, Light Fabrication, Shipbuilding, Duty Cycle: 30%.

Reviews of Miller Electric #907721