TIG Welder, Maxstar 150 STH Series, 115/230VAC

MILLER ELECTRIC| Zoro #: G1523347| Mfr #: 907136

$1861.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523347 Mfr #: 907136
Welder Input Hz: 50/60Item: TIG Welder
Includes: Power Source With 10 ft. Mvp Power Cord, Electrode Holder With 13 ft. Of Weld Cable, 10 ft. Work Cable With Clamp And Connectors, Shoulder Strap And Flow Thru Tig Torch Adapter.Features: DC Inverter with Hf and Lift Arc
Welded Material: SteelOverall Width: 5-1/2"
Welder Duty Cycle: 30%Overall Height: 9"
Welder Input Phase: 1Input Voltage: 115/230VAC
Welder Industrial Class: LightInput (Amps): 28/14.2
Welder Max. Output Amps: 150Overall Depth: 13-1/4"
Polarity: DCMild Steel - Material Thickness: 0.020" to 3/16"
Welding Processes: Pulsed TIG, Stick, TIGSeries: Maxstar 150 STH
Welder Min. Output Amps: 5Rated Output: 150A @ 16V
Power Source Weight: 14 lb.Country of Origin (subject to change): United States

Product Description

TIG Welder,Series Maxstar 150 STH,Input Voltage 115/230VAC,Welding Processes TIG,Polarity DC,Phase 1,Welded Material Steel,Material Thickness Mild Steel 0.020 In. to 3/16 In.,Weight 13.7 lb.,Rated Output 150A@16V, 30 Percent,Input (Amps) 28/14.2A,Hz 50/60,Overall Height 9 In.,Overall Width 5-1/2 In.,Overall Depth 13-1/4 In.,Features DC Inverter with Hf and Lift Arc

Product Reviews

Save 15%. Sign up for Z-mail.