TIG Welder, DC, Maxstar 150 STH, 115/230VAC

MILLER ELECTRIC| Zoro #: G0752552| Mfr #: 907136017

$2,680.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0752552 Mfr #: 907136017
Welded Material: SteelWelder Input Hz: 50/60
Item: TIG WelderIncludes: Power Source With 10 ft. Mvp Power Cord, Remote Finger Tip Control, Electrode Holder With 13 ft. Of Weld Cable, 10 ft. Work Cable With Clamp And Connectors, Shoulder Strap And Flow Thru Tig Torch Adapter, Plus Protective Carring Case, Wp17 12ft Tig Torch With Adapter And Accessories, And Regulator Flow Gauge With Gas Hose.
Features: DC Inverter with Hf and Lift ArcOverall Depth: 13-1/4"
Welder Max. Output Amps: 150Polarity: DC
Mild Steel - Material Thickness: 0.020" to 3/16"Welding Processes: Pulsed TIG, Stick, TIG
Series: Maxstar 150 STHRated Output: 150A @ 16V
Welder Min. Output Amps: 5Overall Width: 5-1/2"
Power Source Weight: 14 lb.Overall Height: 9"
Welder Duty Cycle: 30%Input Voltage: 115/230VAC
Welder Input Phase: 1Input (Amps): 28/14.2
Welder Industrial Class: LightCountry of Origin (subject to change): United States

Product Description

TIG Welder, DC, Phase 1, Output Range 5-150 Amps, Rated Output 150 A at 16 V, Input 28-22 Amps, Input Voltage 120-230, OCV 90 or 12-16, 50/60 Hz, Includes Power Source With 10 Ft Mvp Power Cord, Remote Finger Tip Control, Electrode Holder With 13 Ft Of Weld Cable, 10 Ft Work Cable With Clamp And Connectors, Shoulder Strap And Flow Thru Tig Torch Adapter, Plus Protective Carring Case, Wp17 12ft Tig Torch With Adapter And Accessories, And Regulator Flow Gauge With Gas Hose.

Product Reviews

Save 15%. Sign up for Z-mail.