TIG Welder, DC, Maxstar 150 STL, 115/230VAC

MILLER ELECTRIC| Zoro #: G0688685| Mfr #: 907135

$1,552.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0688685 Mfr #: 907135
Welder Input Hz: 50/60Item: TIG Welder
Features: DC Inverter with Lift ArcWelded Material: Steel
Includes: Power Source With 10 ft. Mvp Power Cord, Electrode Holder With 13 ft. Of Weld Cable, 10 ft. Work Cable With Clamp And Connectors, Shoulder Strap And Flow Thru Tig Torch Adapter.Mild Steel - Material Thickness: 0.020" to 3/16"
Welding Processes: Stick, TIGSeries: Maxstar 150 STL
Welder Min. Output Amps: 5Rated Output: 150A @ 16V
Power Source Weight: 14 lb.Overall Width: 5-1/2"
Welder Duty Cycle: 30%Overall Height: 9"
Welder Input Phase: 1Input Voltage: 115/240VAC
Welder Industrial Class: LightInput (Amps): 28/14.2
Welder Max. Output Amps: 150Overall Depth: 13-1/4"
Polarity: DCCountry of Origin (subject to change): United States

Product Description

TIG Welder, DC, Phase 1, Output Range 5-150 Amps, Rated Output 150 A at 16 V, Input 28-22 Amps, Input Voltage 120-230, OCV 90 or 12-16, 50/60 Hz, Includes Power Source With 10 Ft Mvp Power Cord, Electrode Holder With 13 Ft Of Weld Cable, 10 Ft Work Cable With Clamp And Connectors, Shoulder Strap And Flow Thru Tig Torch Adapter.

Product Reviews

Save 15%. Sign up for Z-mail.