TIG Welder, Diversion 180 Series, 120/240VAC

MILLER ELECTRIC| Zoro #: G0750504| Mfr #: 907627

$2590.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Welder Input Hz: 50/60Polarity: AC/DCSeries: Diversion 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750504 Mfr #: 907627
Welder Input Hz: 50/60Polarity: AC/DC
Series: Diversion 180Input Voltage: 120/240VAC
Application: Aerospace, Construction, Heavy Equipment Manufacturing, Infrastructure, Manufacturing, Railcar, Shipbuilding, Boat / Yacht, High Purity ProcessingOverall Depth: 23.875"
Item: TIG WelderPower Source Weight: 50 lb.
Overall Height: 17"Mild Steel - Material Thickness: 0.030" to 3/16"
Welding Processes: TIGFeatures: Inverter-Based, AC/DC Power Source, Fan-On-Demand, Portable Uses Miller's MVP(TM) Plug for Multi-Voltage Usage, Digital Display, Remote Amperage Foot Control Included
Welder Duty Cycle: 35%Overall Width: 9.875"
Welder Max. Output Amps: 180Input (Amps): 11.3/16
Welder Input Phase: 1Rated Output: 60A @ 12.4V/150A @ 16V
Welded Material: Aluminum, SteelAluminum - Material Thickness: 0.025" to 3/16"
Welder Min. Output Amps: 10Welder Industrial Class: Light
Country of Origin (subject to change): United States

Description

TIG Welder, Welder Industrial Class Light, Welding Processes TIG, Mild Steel - Material Thickness 0.030 In. to 3/16 In., Aluminum - Material Thickness 0.025 In. to 3/16 In., Welder Input Phase 1, Input Voltage 120/240VAC, Welder Max. Output Amps 180, Welder Min. Output Amps 10, Welder Duty Cycle 35 Percent, Power Source Weight 50 lb., Polarity AC/DC, Series Diversion 180, Welded Material Aluminum, Steel, Rated Output 60A @ 12.4V/150A @ 16V, Input (Amps) 11.3/16, Welder Input Hz 50/60

Reviews