Miller Electric
TIG Welding Gloves, Cowhide Palm, L, PR
Mfr # 263354
Zoro # G8584326
Not eligible for select promotions
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Cowhide
- Application TIG and Multi-Task
- Cuff Style Gauntlet
- Glove Back Material Goatskin
- Glove Leather Grade A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Miller Electric
- MFR # 263354
- Zoro # G8584326
- UPC # 715959601214
- Country of Origin China
- Category Welding Gloves
Dimensions
Glove Size | L |
Cuff Length | 3 in |
Glove Length | 13 in |
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Cowhide, Glove Back Material Goatskin, Glove Length 13 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Blue, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Blue/White, Cuff Material Cowhide, Design Contains Natural Oils that Keep the Glove Soft and Comfortable, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ3)
- ABUS Lockout Padlock, KD, Green, 1-3/4"H, PK6 (19603)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XL, 600 F (HW6XFR-05-XL)
- ULTRATECH UltraTech Ultra-Pipe Sock, Oil & Sediment, 16in dia x 60inL (9707-OS)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263355)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (263353)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR (263352)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, XL, PR (263349)
- MILLER ELECTRIC MIG/Stick Welding Gloves, PR (269615)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (279897)
- CAIMAN Welding Gloves, TIG, M/8, PR (1600-4)
- Miller Electric Gloves & Hand Protection