Miller Electric
TIG Welding Gloves, Goatskin Palm, L, PR
- Zoro #: G8584283
- Mfr #: 263348
Hover or click to zoom Tap to zoom
$38.93
- Promotion Restriction: Not eligible for promotion
- Item: Welding Gloves
- Application: TIG
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $38.93
Miller Electric #263348 Specifications
- Zoro #: G8584283
- Mfr #: 263348
- Promotion Restriction: Not eligible for promotion
- Item: Welding Gloves
- Application: TIG
- Leather Palm Material: Goatskin
- Glove Back Material: Goatskin
- Size: L
- Length: 11"
- Glove Leather Grade: A
- Cut: Split
- Thumb Style: Keystone
- Cuff Style: Gauntlet
- Cuff Material: Cowhide
- Lining Material: Cotton, Fleece
- Design: Contains Natural Oils that Keep the Glove Soft and Comfortable
- Grade of Leather: Premium
- Color: White
- Back Material: Goatskin
- Cuff: Gauntlet
- Leather Palm Type: Grain
- Glove Cut: Gunn
- Welding Glove Application: TIG
- Stitching Material: Kevlar(R)
- Use: Welding
- Hand: Left and Right
- Glove Size: L
- Glove Length: 12"
- Palm Material: Goatskin
- Includes Red Palm: No
- Glove Features: Padded Palm
- Thumb Sweat Wipe: No
- Cuff Length: 4 in
- Glove Liner Material: Unlined
- Glove Hand Style: Left and Right
- Leather Color: White
- Palm Style: Padded
- Includes Padded Palm: Yes
- Brand and Series: Miller Performance
- Insulated: No
- Includes Pinch Point Protection: No
- High Visibility: No
- Includes Pull Strap: No
- Glove Construction: Cut and Sewn
- Water Resistant: No
- Touchscreen Compatible: No
- Cut-Resistance Coverage: Full
- Leather Grade: Premium
- Leather Glove Liner Type: Unlined
- Leather Glove Style: Work
- Leather Palm Process: Grain
- Includes Double Palm: No
- Oil Resistant: No
- Reflective Backing: No
- Includes ID Panel: No
- Series: Performance
- Cuff Color: Blue
- Glove Materials: Goatskin
- Rope Channel Reinforcement: No
- ANSI/ISEA Abrasion Level: Not Tested
- Includes Glide Patch: No
- Glove Backing Material: White Goatskin
- Glove Back Color: White
- Waterproof: No
- High-Visibility: No
- Hand Style: Left and Right
- Country of Origin (subject to change): China
Description
Welding Gloves, Welding Glove Application TIG, Leather Palm Material Goatskin, Glove Back Material Goatskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Blue/White, Cuff Material Goatskin, Design Contains Natural Oils that Keep the Glove Soft and Comfortable, 1 Pair
Reviews of Miller Electric #263348
Explore more
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR 263347
- MILLER ELECTRIC MIG/Stick Welding Gloves, Pigskin Palm, L, PR 271877
- MILLER ELECTRIC MIG Welding Gloves, Cowhide Palm, L, PR 271890
- MILLER ELECTRIC MIG/Stick Welding Gloves, PR 269615
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, S, PR 263352
- PROTECTIVE INDUSTRIAL PRODUCTS Metal Tamerâ„¢ 6100/L
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, S, PR ARCSTK-00-008
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR 1524
- PROTECTIVE INDUSTRIAL PRODUCTS Ironcat Premium Top Grain Kidskin Leather Tig Glove with Kevlar Stitching- Split Leather Gauntlet 6141/L
- Miller Electric Welding Gloves