Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Two Gas Mixer, Argon/Hydrogen, 10-180 SCFH

  • Zoro #: G0531011
  • Mfr #: 299-011-1C

$1,950.76

  • Flow Rate: 10 to 180 SCFH, 4.8 to 85.7 LPM
  • Outlet Pressure Without Flow PSIG/Bar: 45/3.1
  • Adjustment % Range: 50 to 100/50 to 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Miller Electric #299-011-1C Specifications

  • Zoro #: G0531011
  • Mfr #: 299-011-1C
Flow Rate: 10 to 180 SCFH, 4.8 to 85.7 LPM Outlet Pressure Without Flow PSIG/Bar: 45/3.1
Adjustment % Range: 50 to 100/50 to 0 Outlet Connection: 5/8"-18 RH Internal, 9/16"-18 LH External
Size (In.): 5 1/4 x 10 x 6 1/4 Inlet Connection: 5/8"-18 RH Internal
Case Material: Aluminum Required Inlet Pressure/Gas PSIG/Bar: 105-115/7.3-7.9
Gas Type: Argon and Hydrogen Item: Two Gas Mixer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Two Gas Mixer, Standard Capacity, Flow Rate 10 to 180 SCFH, 4.8 to 85.7 LPM, Inlet Connection 5/8 In - 18 RH Internal, Outlet Connection 5/8 In - 18 RH Internal, Gas Type Argon and Hydrogen, Adjustment % Range 50 to 100, 50 to 0, Required Inlet Pressure/ Gas PSIG/ Bar 55 to 100, 3.79 to 14.5, Outlet Pressure Without Flow PSIG/ Bar 45/3.1, Case Material 304 Stainless Steel, Size 5 1/4 x 10 x 6 1/4 In

Reviews of Miller Electric #299-011-1C