Welder, 230 Volt AC

MILLER ELECTRIC| Zoro #: G0452855| Mfr #: 903641

$580.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0452855 Mfr #: 903641
Series: Thunderbolt XL 225 ACOutput Range (Amps): 30-235
Hz: 50/60Includes: 15 foot electrode cable, 10 Foot work cable and clmap, power cord with plug
Standards: CSA ApprovedFeatures: Accu-Set amperage indicator, infinite current control
Phase: 1Polarity: AC
Overall Height (In.): 18-3/4Input Voltage: 230
Welding Processes: StickApplication: Light Industrial
Input (Amps): 47.5Amps AC: 225
Rated Output: 225A at 25VAC, 20% duty cycleOutput Amps @100% Duty Cycle: 100A AC
Output Amps @20% Duty Cycle: 225A @ 25VACWelding Amp Range Low: 30-150
Welding Range (Amps DC): -Welding Range (Amps AC): 30-235
OCV: 80Welding Amp Range High: 40-235
Overall Width (In.): 12-3/4Item: AC Stick Welder
Overall Depth (In.): 17-1/2Duty Cycle: 20%
Country of Origin (subject to change): United States

Product Description

AC Welder, Input Voltage 230, 60 Hz, Single Phase, Input Current 47.5 Amps, Open Circuit Voltage 80, Welding Current Low Range 30-150 Amps, Welding Current High Range 40-235 Amps, Rated Output Current @ 20% Duty Cycle @ 25 VAC 225, Rated Output Current @ 100% Duty Cycle @ 230 VAC 100 Amps, Overall Height 18 3/4 Inches, Overall Width 12 3/4 Inches, Overall Depth 17 1/2 Inches

Product Reviews

Save 15%. Sign up for Z-mail.