LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

AC/DC Stick Welder, Thunderbolt XL 225/150 AC/DC Series, 230

MILLER ELECTRIC| Zoro #: G2265961| Mfr #: 903642

$834.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265961 Mfr #: 903642
Amps DC: 150Includes: 15 foot electrode cable, 10 Foot work cable and clmap, power cord with plug
Features: Accu-Set amperage indicator, infinite current controlApplication: Light Industrial
Amps AC: 225Welding Range (Amps AC): 30-235
Output Amps @20% Duty Cycle: 225A @ 25VAC, 150A @ 25VDCWelding Amp Range Low: 30-150
Phase: 1Welding Amp Range High: 40-235
Overall Width (In.): 12-3/4Series: Thunderbolt XL 225/150 AC/DC
Overall Height (In.): 18-3/4Output Amps @100% Duty Cycle: 100A AC, 65A DC
Overall Depth (In.): 17-1/2Rated Output: 225A at 25VAC, 20% duty cycle (DC)
Output Range (Amps): 30-235Welding Range (Amps DC): 30-160
OCV: 80Item: AC/DC Stick Welder
Input Voltage: 230Polarity: AC/DC
Input (Amps): 47.5Welding Processes: Stick
Hz: 50/60Standards: CSA Approved
Duty Cycle: 20%Country of Origin (subject to change): United States

Product Description

AC/DC Stick Welder,Series Thunderbolt XL 225/150 AC/DC,Input Voltage 230,Amps AC 225AC/150DC,Input (Amps) 47.5,OCV 80,Hz 50/60,Duty Cycle 20 Percent,Output Amps @100 Percent Duty Cycle 100A AC65A DC,Output Amps @20 Percent Duty Cycle 225A @ 25VAC150A @ 25VDC,Overall Width (In.) 12-3/4,Welding Amp Range High 40-235,Welding Amp Range Low 30-150,Overall Depth (In.) 17-1/2,Overall Height (In.) 18-3/4

Product Reviews

Save 15%. Sign up for Z-mail.