KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC/DC Stick Welder, Dialarc 250 Series, 200/230/460

MILLER ELECTRIC| Zoro #: G0495381| Mfr #: 907017

$3156.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Overall Depth (In.): 28
Duty Cycle: 30% / 50%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0495381 Mfr #: 907017
Phase: 1Overall Depth (In.): 28
Duty Cycle: 30% / 50%Output Range (Amps): AC: 35-300 DC: 35-265
Output Amps @20% Duty Cycle: 250AC 200DCWelding Amp Range Low: AC: 35-165 DC: 35-155
Item: AC/DC Stick WelderFeatures: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Welding Range (Amps DC): 35-265Welding Range (Amps AC): 35-300
Input Voltage: 200/230/460Series: Dialarc 250
Includes: Power SourceAmps AC: 225
Amps DC: 175Rated Output: AC: 225 A @ 29 V DC: 175 A @ 27 V
Application: Garages, Job Shops, Production Lines, Vocational Training Schools, Sheet Metal Shops, Plant MaintenanceWelding Amp Range High: AC: 105-300 DC 90-265
Hz: 60Polarity: AC/DC
Input (Amps): 84/73/3692/80/40Overall Height (In.): 24-1/4
Overall Width (In.): 19OCV: AC: 70 DC: 79
Welding Processes: Stick, TIGStandards: CSA Approved
Country of Origin (subject to change): United States

Description

AC/DC Welder, Input Current 103/90/45 Amps, Open Circuit Voltage 70 Volts, Welding AC Current Range 35-300 Amps, Input Voltage 200/230/460 Volts, Duty Cycle 30 Percentage, Current Rating 250 AC Amps, Series DIALARC 250, Overall Length 19 Inches, Overall Height 26 1/4 Inches, Overall Width 19 Inches, 208 Volts, AC/DC Welder, Primary

Reviews