Save 20% on the Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Portable MIG Welder, Millermatic 141 Series, 120VAC

  • Zoro #: G9193782
  • Mfr #: 951601

$1,534.29

Details
  • Stainless Steel - Material Thickness: 20 ga. to 1/8"
  • Portability: Handheld Portable
  • Overall Depth: 11-1/4"
See full product details
This item ships free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Miller Electric #951601 Specifications

  • Zoro #: G9193782
  • Mfr #: 951601
Stainless Steel - Material Thickness: 20 ga. to 1/8" Portability: Handheld Portable
Overall Depth: 11-1/4" Rated Output: 90A @ 18.5VDC
Duty Cycle: 20% Input Amps: 20
Welded Material: Mild Steel, Stainless Steel, Aluminum Wire Size: 0.023" to 0.035", Flux 0.030" to 0.035"
Features: Auto-Set, Auto Spoolgun Detect, Smooth-StartTM, Angled Cast-Aluminum Drive System, Quick SelectTM Drive Roll, Thermal Overload Protection, Running Gear/ Cylinder Rack Output Range: 30 to 140A DC
Includes: Millermatic 141, 6.5-ft. (2 m) power cord with plug, Small running gear/cylinder rack, 10-ft. (3 m) M-100 MIG gun and cable assembly, 10-ft. (3 m) work cable with clamp, Argon and AR/CO2 mix flow gauge regulator with gas hose, Hobart(R) spool of .030-in. (0.8 mm) solid wire, Quick Select(TM) drive rolls for .024-in. (0.6 mm) or .030/.035-in. (0.8/0.9 mm) solid wire, and .030/.035-in. (0.8/0.9 mm) flux-cored wire, Two contact tips for .030-in. (0.8 mm) wire, Material thickness gauge (#229 895), Hook-and-loop cord wraps Application: Metal Fabrication, Autobody, Farm/Home, Maintenance and Repair
Mild Steel - Material Thickness: 24 ga. to 3/16" Series: Millermatic 141
Overall Width: 20-1/2" Hz: 60
Standards: CSA certified Input Voltage: 120VAC
Welding Processes: Flux Core, MIG Item: MIG Welder
Phase: 1 Aluminum - Material Thickness: 14 to 18 ga.
Overall Height: 12-1/2" Country of Origin (subject to change): United States

Description

The most common type of industrial welding machine, MIG welders (metal inert gas) use a shielding gas and wire electrode to heat up two metal objects along with the wire to join them. Here are some important details for Miller Electric MIG Welder. Application: Metal Fabrication, Autobody, Farm/Home, Maintenance and Repair, Input Voltage: 120VAC, Series: Millermatic 141.

Technical Guides

Reviews of Miller Electric #951601