Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Portable MIG Welder, Millermatic 141 Series, 120VAC

  • Zoro #: G8571071
  • Mfr #: 907612

$1,141.62

Details
  • Series: Millermatic 141
  • Wire Size: 0.023" to 0.035", Flux 0.030" to 0.035"
  • Aluminum - Material Thickness: 14 to 18 ga.
See full product details
This item ships free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Miller Electric #907612 Specifications

  • Zoro #: G8571071
  • Mfr #: 907612
Series: Millermatic 141 Wire Size: 0.023" to 0.035", Flux 0.030" to 0.035"
Aluminum - Material Thickness: 14 to 18 ga. Includes: Millermatic 141, 6.5-ft. (2 m) power cord with plug, 10-ft. (3 m) M-100 MIG gun and cable assembly, 10-ft. (3 m) work cable with clamp, Argon and AR/CO2 mix flow gauge regulator with gas hose, Hobart(R) spool of .030-in. (0.8 mm) solid wire, Quick Select drive rolls for .024-in (0.6 mm) or .030/.035-in. (0.8/0.9 mm) solid wire, and .030/.035-in. (0.8/0.9 mm) flux-cored wire, Two contact tips for .030-in. (0.8 mm) wire, Material thickness gauge (#229 895), Hook-and-loop cord wraps
Application: Metal Fabrication, Autobody, Farm/Home, Maintenance and Repair Overall Height: 12-1/2"
Phase: 1 Overall Width: 20-1/2"
Overall Depth: 11-1/4" Hz: 60
Output Range: 30 to 140A DC Stainless Steel - Material Thickness: 20 ga. to 1/8"
Features: Auto-Set, Auto Spoolgun Detect, Smooth-StartTM, Angled Cast-Aluminum Drive System, Quick SelectTM Drive Roll, Thermal Overload Protection Mild Steel - Material Thickness: 24 ga. to 3/16"
Input Amps: 20 Item: MIG Welder
Welding Processes: Flux Core, MIG Input Voltage: 120VAC
Standards: CSA certified Duty Cycle: 20%
Rated Output: 90A @ 18.5VDC Portability: Handheld Portable
Country of Origin (subject to change): United States

Description

MIG welders are designed to join metals of light to medium thickness, and work well with solid and flux wire, as well as aluminum wire. Take a look at the features for Miller Electric MIG Welder. Application: Metal Fabrication, Autobody, Farm/Home, Maintenance and Repair, Input Voltage: 120VAC, Series: Millermatic 141.

Technical Guides

Reviews of Miller Electric #907612