Miller Electric

Welding Gloves, Cowhide Palm, L, PR

Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Application: Welding
  • Leather Palm Material: Cowhide
  • Glove Back Material: Spandex(R)
  • Length: 5"
  • Glove Leather Grade: A
  • Thumb Style: Reinforced
  • Cuff Material: Neoprene
See all product information
$30.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents