Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, MIG/Stick, L, PR

  • Zoro #: G3956919
  • Mfr #: 271877
Miller Electric Welding Gloves, MIG/Stick, L, PR 271877
Miller Electric Welding Gloves, MIG/Stick, L, PR 271877
$28.54
  • Promotion Restriction: Not eligible for promotion
  • Glove Back Material: Pigskin
  • Stitching Material: Kevlar(R)
See full product details
Orders over $75 ship free.

Miller Electric #271877 Specifications

  • Zoro #: G3956919
  • Mfr #: 271877
Promotion Restriction: Not eligible for promotion Glove Back Material: Pigskin
Stitching Material: Kevlar(R) Back Material: Split Cowhide
Glove Size: L Leather Palm Type: Grain
Length: 13-1/2" Glove Cut: Gunn - Full Back
Palm Material: Pigskin Welding Glove Application: Stick
Cuff Material: Pigskin Item: Welding Gloves
Leather Palm Material: Pigskin Hand: Left and Right
Lining Material: Fleece, Foam Cuff: Gauntlet
Use: Welding Grade of Leather: Standard
Color: Black/White Glove Length: 12 in
Design: (2) Piece Back/Reflective Insulation Thumb Style: Keystone
Size: L Application: MIG/Stick
Glove Leather Grade: A Touchscreen Compatible: No
Cuff Color: Black Includes Padded Palm: Yes
Brand and Series: Miller Classic Series: Classic
Oil Resistant: No Includes Pinch Point Protection: No
Cuff Style: Gauntlet Glove Materials: Pigskin
Leather Grade: Premium Glove Features: Insulated, Padded Palm
ANSI/ISEA Abrasion Level: Not Tested Palm Style: Paded
Leather Glove Style: Work Glove Back Color: Black
Glove Liner Material: Cotton Fleece Includes Glide Patch: No
Waterproof: No Thumb Sweat Wipe: No
Includes Pull Strap: No High Visibility: No
Reflective Backing: No Cut-Resistance Coverage: Full
Water Resistant: No Leather Color: White
Includes Double Palm: No Glove Construction: Cut and Sewn
Glove Insulation Material: Fleece Includes ID Panel: No
Includes Red Palm: No Insulated: Yes
Leather Glove Liner Type: Cotton Fleece Liner Glove Hand Style: Left and Right
Rope Channel Reinforcement: No Glove Backing Material: Black Pigskin
Leather Palm Process: Split Cuff Length: 4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family Black, Cuff Gauntlet, Glove Size L, Hand Left and Right, Color Black/White, Cuff Material Pigskin, Design (2) Piece Back/Reflective Insulation, 1 Pair

Technical Guides

Reviews of Miller Electric #271877