Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Welding Gloves, MIG/Stick, XL, PR

  • Zoro #: G3956900
  • Mfr #: 271887
$20.99
  • Promotion Restriction: Not eligible for promotion
  • Glove Cut: Gunn - Full Back
  • Application: MIG/Stick
See full product details
Orders over $75 ship free.

Miller Electric #271887 Specifications

  • Zoro #: G3956900
  • Mfr #: 271887
Promotion Restriction: Not eligible for promotion Glove Cut: Gunn - Full Back
Application: MIG/Stick Glove Length: 12 in
Cuff Material: Pigskin Glove Size: XL
Hand: Left and Right Cuff: Gauntlet
Color: Black/White Welding Glove Application: Stick
Length: 13-1/2" Leather Palm Material: Pigskin
Palm Material: Pigskin Design: (2) Piece Back/Reflective Insulation
Use: Welding Lining Material: Fleece, Foam
Stitching Material: Kevlar(R) Leather Palm Type: Grain
Glove Back Material: Pigskin Size: XL
Grade of Leather: Standard Item: Welding Gloves
Back Material: Split Cowhide Thumb Style: Keystone
Glove Leather Grade: A Includes Red Palm: No
Oil Resistant: No ANSI/ISEA Abrasion Level: Not Tested
Leather Glove Style: Work Glove Features: Insulated, Padded Palm
Water Resistant: No Glove Backing Material: Black Pigskin
Includes Pull Strap: No Includes ID Panel: No
Cuff Color: Black Insulated: Yes
Cut-Resistance Coverage: Full Glove Materials: Pigskin
Leather Color: White Rope Channel Reinforcement: No
Brand and Series: Miller Classic Cuff Style: Gauntlet
Includes Double Palm: No Includes Pinch Point Protection: No
High Visibility: No Palm Style: Padded
Waterproof: No Includes Glide Patch: No
Leather Palm Process: Split Touchscreen Compatible: No
Leather Grade: Premium Glove Back Color: Black
Leather Glove Liner Type: Cotton Fleece Liner Reflective Backing: No
Series: Classic Glove Liner Material: Cotton Fleece
Thumb Sweat Wipe: No Glove Construction: Cut and Sewn
Cuff Length: 4 in Glove Hand Style: Left and Right
Glove Insulation Material: Fleece Includes Padded Palm: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Welding Gloves, Welding Glove Application Stick, Leather Palm Material Pigskin, Glove Back Material Pigskin, Glove Length 12 in, Glove Leather Grade A, Thumb Style Keystone, Glove Cut Gunn - Full Back, Glove Color Family Black, Cuff Gauntlet, Glove Size XL, Hand Left and Right, Color Black/White, Cuff Material Pigskin, Design (2) Piece Back/Reflective Insulation, 1 Pair

Technical Guides

Reviews of Miller Electric #271887