Welding PAPR System

MILLER ELECTRIC| Zoro #: G0252016| Mfr #: 264879

$1580.85 /ea

This item ships free. DetailsStandard ground shipping
Details:
Includes: Titanium 9400 Head Assembly, Blower Unit, (2) HEPA Filters, Prefilter, Spark Guard, Breathing Tube with FR Cover, Belt Assembly, Shoulder Straps, (2) Batteries, Battery Charger, Flowmeter, Tool Bag
Headgear Included: Yes
Intrinsically Safe: No

Technical Specifications

Zoro #: G0252016 Mfr #: 264879
Includes: Titanium 9400 Head Assembly, Blower Unit, (2) HEPA Filters, Prefilter, Spark Guard, Breathing Tube with FR Cover, Belt Assembly, Shoulder Straps, (2) Batteries, Battery Charger, Flowmeter, Tool BagHeadgear Included: Yes
Intrinsically Safe: NoFor Use With: Welding Applications
Cartridges Included: HEPAWindow Material: Auto-Darkening
Standards: NIOSHPAPR Mount: Belt-Mounted
Battery Type: Lithium-ionItem: Welding PAPR System
Suspension: Belt and Shoulder StrapsMask Size: Universal
Country of Origin (subject to change): South Korea

Product Description

Welding PAPR System, Belt-Mounted, Mask Size Universal, Battery Type Lithium-Ion, Intrinsically Safe No, Suspension Belt and Shoulder Straps, Window Material Auto-Darkening, Includes Titanium 9400 Head Assembly, Blower Unit, (2) HEPA Filters, Prefilter, Spark Guard, Breathing Tube with FR Cover, Belt Assembly, Shoulder Straps, (2) Batteries, Battery Charger, Flowmeter, Tool Bag, Cartridges Included HEPA, Headgear Included Yes, For Use With Welding Applications, Standards NIOSH

Restrictions and Compliance

*3: Hazardous material

Product Reviews