Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Wire Feeder, 24VAC Input, Bench Type
  • Zoro #: G0198146
  • Mfr #: 951779
$1,778.63
  • Item: Wire Feeder
  • Series: 20
  • Features: (4) Gear-Driven Drive Rolls, Wire Feed Speed Range 75 to 750 IPM, Trigger Hold Control
See full product details
This item ships free.

Miller Electric #951779 Specifications

  • Zoro #: G0198146
  • Mfr #: 951779
Item: Wire Feeder Series: 20
Features: (4) Gear-Driven Drive Rolls, Wire Feed Speed Range 75 to 750 IPM, Trigger Hold Control Overall Height (In.): 16
Wire Size (In.): 0.023-5/64 Duty Cycle: 100%
Overall Depth (In.): 27-7/8 Input Voltage: 24VAC
Rated Output: 500A @ 100% Type: Bench
Phase: 1 Overall Width (In.): 12-3/8
Hz: 50/60 Application: Automotive Products, Educational Institutions, Fabrication Shops, Furniture Manufacturers, Trailer Manufacturers
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wire Feeder, Input Voltage 24VAC, Type Bench, Series 20, Wire Size (In.) 0.023-5/64, Rated Output 500A @ 100 Percent, Phase 1, Overall Height (In.) 16, Overall Width (In.) 12-3/8, Overall Depth (In.) 27-7/8, 50/60 Hz, Duty Cycle 100 Percent, Application Automotive Products, Educational Institutions, Fabrication Shops, Furniture Manufacturers, Trailer Manufacturers, Features (4) Gear-Driven Drive Rolls, Wire Feed Speed Range 75 to 750 IPM, Trigger Hold Control

Reviews of Miller Electric #951779