Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Engine Driven Welder, Electric Start
  • Zoro #: G0190814
  • Mfr #: 907791
$5,290.55
  • Continuous Auxiliary Power: 9500W
  • Start Type: Electric
  • Depth: 40-1/2"
See full product details
This item ships free.

Miller #907791 Specifications

  • Zoro #: G0190814
  • Mfr #: 907791
Continuous Auxiliary Power: 9500W Start Type: Electric
Depth: 40-1/2" Engine Brand: Kohler
Height: 32-3/4" Item: Engine Driven Welder
Fuel Type: Gas Rated Output CC/AC: 150A @ 25 V, 100% Duty Cycle
Peak Auxiliary Power: 11,000W Includes: GFCI Receptacles
Width: 20" Phase: 1
HP: 23.5 Amperage Range: 40 to 225
Rated Output CC/DC: 225A @ 25V, 100% Series: Bobcat(TM) 225
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Driven Welder, Bobcat(TM) 225, Start Type Electric, Rated Output CC/AC 150A @ 25 V, 100 Percent Duty Cycle, Rated Output CC/DC 225A @ 25V, 100 Percent, Amperage Range 40 to 225, Continuous Auxiliary Power 9500W, Peak Auxiliary Power 11,000W, 1 Phase, Engine Brand Kohler, Fuel Type Gas, 23.5 HP, Height 32-3/4 In., Depth 40-1/2 In., Width 20 In., Includes GFCI Receptacles

Reviews of Miller #907791