Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Engine Driven Welder, Electric Start
  • Zoro #: G0191575
  • Mfr #: 907792002
$6,316.33
  • Continuous Auxiliary Power: 9500W
  • Fuel Type: Gas
  • Width: 20"
See full product details
This item ships free.

Miller #907792002 Specifications

  • Zoro #: G0191575
  • Mfr #: 907792002
Continuous Auxiliary Power: 9500W Fuel Type: Gas
Width: 20" Height: 32-3/4"
Start Type: Electric Rated Output CC/DC: 250A @ 25V, 100%
Peak Auxiliary Power: 11,000W Item: Engine Driven Welder
HP: 23.5 Phase: 1
Rated Output CC/AC: 225A @ 25 V, 100% Duty Cycle Includes: Electric Fuel Pump
Engine Brand: Kohler Series: Bobcat(TM) 260
Depth: 40-1/2" Amperage Range: 40 to 260
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Driven Welder, Bobcat(TM) 260, Start Type Electric, Rated Output CC/AC 225A @ 25 V, 100 Percent Duty Cycle, Rated Output CC/DC 250A @ 25V, 100 Percent, Amperage Range 40 to 260, Continuous Auxiliary Power 9500W, Peak Auxiliary Power 11,000W, 1 Phase, Engine Brand Kohler, Fuel Type Gas, 23.5 HP, Height 32-3/4 In., Depth 40-1/2 In., Width 20 In., Includes Electric Fuel Pump

Reviews of Miller #907792002