Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Engine Driven Welder, Electric Start

  • Zoro #: G0196046
  • Mfr #: 907797
$7,329.35
  • Width: 20 in
  • Rated Output CC/DC: 325A @ 28V, 100%
  • Fuel Type: Gas
See full product details
This item ships free.

Miller #907797 Specifications

  • Zoro #: G0196046
  • Mfr #: 907797
Width: 20 in Rated Output CC/DC: 325A @ 28V, 100%
Fuel Type: Gas Height: 32 3/4 in
Item: Engine Driven Welder Engine Brand: Kohler
Start Type: Electric Peak Auxiliary Power: 12,000 W
Series: Trailblazer(R) 325 Continuous Auxiliary Power: 10,500 W
Depth: 40 1/2 in Amperage Range: 10 to 325
HP: 23 hp Phase: 1
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Driven Welder, Trailblazer(R) 325, Start Type Electric, Rated Output CC/DC 325A @ 28V, 100 Percent, Amperage Range 10 to 325, Continuous Auxiliary Power 10,500 W, Peak Auxiliary Power 12,000 W, 1 Phase, Engine Brand Kohler, Fuel Type Gas, 23 hp HP, Height 32 3/4 in, Depth 40 1/2 in, Width 20 in

Reviews of Miller #907797