Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Engine Driven Welder, Electric Start
  • Zoro #: G0193018
  • Mfr #: 907799001
$13,017.49
  • Series: Trailblazer(R) 325
  • Depth: 45-3/8"
  • Amperage Range: 10 to 325
See full product details
This item ships free.

Miller #907799001 Specifications

  • Zoro #: G0193018
  • Mfr #: 907799001
Series: Trailblazer(R) 325 Depth: 45-3/8"
Amperage Range: 10 to 325 Continuous Auxiliary Power: 10,500W
Engine Brand: Kubota Width: 20"
Height: 34-3/8" Peak Auxiliary Power: 12,000W
Item: Engine Driven Welder Fuel Type: Diesel
Start Type: Electric HP: 24.8
Includes: GFCI Receptacles Rated Output CC/DC: 325A @ 33V, 100%
Phase: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Engine Driven Welder, Trailblazer(R) 325, Start Type Electric, Rated Output CC/DC 325A @ 33V, 100 Percent, Amperage Range 10 to 325, Continuous Auxiliary Power 10,500W, Peak Auxiliary Power 12,000W, 1 Phase, Engine Brand Kubota, Fuel Type Diesel, 24.8 HP, Height 34-3/8 In., Depth 45-3/8 In., Width 20 In., Includes GFCI Receptacles

Reviews of Miller #907799001