- Home
- /
- Power Transmission
- /
- Hydraulic Cylinders & Equipment
- /
- Hydraulic Cylinders
- /
- Double Acting Hydraulic Cylinders
- /
- Cylinder, hyd, 3 1/4 In Bore x 8 In Stroke
Shop Alternate Products
This Product is Discontinued
Miller Fluid Power
Cylinder, hyd, 3 1/4 In Bore x 8 In Stroke (Discontinued)
Mfr # 4Z651A
Zoro # G3429325
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Style NFPA Tie-Rod
- Bore Dia. 3 1/4 in
- Stroke Length 8 in
- Max. Pressure 2,500 psi
- Retracted Length 16 3/4 in
Customers Also Purchased
- Brand Miller Fluid Power
-
MFR #
4Z651A
-
Zoro #
G3429325
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 3 1/4 in |
Stroke Length | 8 in |
Retracted Length | 16 3/4 in |
Rod Dia. | 1 3/8 in |
Port Size | 1/2 in NPT |
Extended Length | 24 3/4 in |
Rod Thread Size | 1"-14 |
Dimension F (In.) | 3/4 |
Rod Dia. (In.) | 1-3/8 |
Dimension G (In.) | 2 |
Dimension Y (In.) | 2-3/4 |
Dimension Mm (In.) | 1-3/8 |
Bore Dia. (In.) | 3-1/4 |
Dimension W (In.) | 7/8 |
Dimension Ee (In.) | 3/4 |
Dimension E (In.) | 4-1/2 |
Dimension P (In.) | 3-1/2 |
Dimension J (In.) | 1-3/4 |
Dimension Kk (In.) | 1-14 |
Port Size (NPT) | 3/4" |
Dimension V (In.) | 1/4 |
Dimension C (In.) | 5/8 |
Dimension B (In.) | 2 |
Dimension Zj (In.) | 7-1/8 |
Dimension Lb (In.) | 6-1/4 |
Dimension A (In.) | 1-5/8 |
Details
Item | Hydraulic Cylinder |
Cylinder Style | NFPA Tie-Rod |
Max. Pressure | 2,500 psi |
Temp. Range | 20 Degrees to 160 Degrees F |
Piston Material | Urethane |
Rod Seal Type | Bi-directional Dynamic, Single |
Piston Rod | Case Hardened and Hard Chrome Plated |
Finish | Black |
Type | Double Acting Tie Rod |
Ring Material | Cast Iron |
Bushing | Pilot |
Tie Rods | High Strength |
Piston Seal | Pre-loaded |
Includes | Adjustable cushions on both ends of stroke cylinder |
Max. Pressure (PSI) | 2500 |
Tubes | Steel |
Retract (In.) | 16-3/4 |
NPT Port (In.) | 3/4 |
Standards | NFPA and JIC |
Material | Steel |
Rod Seal | Single, Bi-directional Dynamic |
Wear Band | Durable, Non-metallic |
Stroke (In.) | 8 |
Single Acting/Double Acting | Double Acting |
Piston Seal Type | Pre-loaded |
Max. Push Capacity | 20,750 lbf |
Adjustable Cushion Installed | Yes |
Duty Rating | Standard Duty |
Switch Ready | Not Switch Ready |
Adjustable Cushion | Adjustable Cushion |
Description
Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 3 1/4 in, Stroke Length 8 in, Rod Dia. 1 3/8 in, Retracted Length 16 3/4 in, Port Size 1/2 in NPT, Extended Length 24 3/4 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder