Clevis Mount, Steel, 2 1/2 In Bore

MILLER FLUID POWER| Zoro #: G1373416| Mfr #: 1A337A

$102.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension Cb (In.): 1 1/4Dimension A (In.): -Dimension DD: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1373416 Mfr #: 1A337A
Dimension Cb (In.): 1 1/4Dimension A (In.): -
Dimension DD: -Dimension Mr (In.): -
Dimension Us (In.): -Bore Dia. (In.): 2-1/2
Includes: Clevis Pin and 4 Mounting BoltsDimension Fb (In.): -
Dimension SW (In.): -Dimension M (In.): 3/4
Dimension Cd (In.): 3/4Dimension Ce (In.): -
Dimension B (In.): -Dimension C (In.): -
Dimension Tf (In.): -Dimension R (In.): -
Dimension L (In.): 1 1/4Dimension Uf (In.): -
Material: SteelDimension Fl (In.): 1 7/8
Mounting: NFPA MP2Dimension Ss (In.): -
Function: Allows Cylinder to be Connected to Eye BracketDimension Xs (In.): -
Dimension Su (In.): -Dimension Cw (In.): 9/16
Dimension Lr (In.): -Dimension Kk (In.): -
Dimension Sb (In.): -Dimension Ts (In.): -
Dimension St (In.): -Item: Clevis Mount
Dimension ER: -Dimension W: -
Dimension F (In.): -Dimension E (In.): -
Country of Origin (subject to change): China

Description

Clevis Mount, Steel, Bore Dia 2 1/2 In, Allows Cylinder to be Connected to Eye Bracket, NFPA MP2 Mounting, Includes Clevis Pin and 4 Mounting Bolts

Reviews