Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Clevis Mount, Steel, 2 In Bore

  • Zoro #: G3221355
  • Mfr #: 1A334A
$116.62
  • Item: Clevis Cylinder Mount
  • Bore Dia.: 2 in
  • Mounting: NFPA MP2
See full product details
This item ships free.

Miller Fluid Power #1A334A Specifications

  • Zoro #: G3221355
  • Mfr #: 1A334A
  • Item: Clevis Cylinder Mount
  • Bore Dia.: 2 in
  • Mounting: NFPA MP2
  • Material: Steel
  • Includes: Clevis Pin, (4) Mounting Bolts
  • Function: Allows Cylinder to be Connected to Eye Bracket
  • Dimension Cw (In.): 9/16
  • Dimension St (In.): -
  • Dimension SW (In.): -
  • Dimension Tf (In.): -
  • Dimension M (In.): 3/4
  • Dimension Kk (In.): -
  • Dimension R (In.): -
  • Dimension Cb (In.): 1 1/4
  • Dimension Cd (In.): 3/4
  • Dimension Mr (In.): -
  • Dimension A (In.): -
  • Dimension Ce (In.): -
  • Dimension Ts (In.): -
  • Dimension ER: -
  • Dimension Uf (In.): -
  • Dimension E (In.): -
  • Dimension Xs (In.): -
  • Dimension Sb (In.): -
  • Dimension B (In.): -
  • Dimension Fl (In.): 1 7/8
  • Dimension Ss (In.): -
  • Dimension L (In.): 1 1/4
  • Dimension Fb (In.): -
  • Dimension Su (In.): -
  • Bore Dia. (In.): 2
  • Dimension DD: -
  • Dimension F (In.): -
  • Dimension Us (In.): -
  • Dimension W: -
  • Dimension Lr (In.): -
  • Dimension C (In.): -
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clevis Cylinder Mount, Steel, Bore Dia. 2 in, Function Allows Cylinder to be Connected to Eye Bracket, Mounting NFPA MP2, Includes Clevis Pin, (4) Mounting Bolts

Reviews of Miller Fluid Power #1A334A