Skip to Main Content
customer-service Help
Miller Fluid Power

Cylinder, hyd, 1 1/2 In Bore x 3 In Stroke

Miller Fluid Power Cylinder, hyd, 1 1/2 In Bore x 3 In Stroke 4Z632A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$528.02
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 1 1/2 in
See full product details
This item ships free.
Total: $528.02

Miller Fluid Power #4Z632A Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 1 1/2 in
  • Stroke Length: 3 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 9 3/8 in
  • Rod Dia.: 5/8 in
  • Port Size: 1/2 in NPT
  • Extended Length: 12 3/8 in
  • Rod Thread Size: 7/16"-20
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension H (In.): -
  • Dimension Mm (In.): 5/8
  • Dimension D (In.): -
  • Dimension E (In.): 2-1/2
  • Rod Dia. (In.): 5/8
  • Dimension C (In.): 3/8
  • Dimension P (In.): 2-7/8
  • Dimension G (In.): 1-3/4
  • Tie Rods: High Strength
  • Dimension B (In.): 1-1/8
  • Bore Dia. (In.): 1-1/2
  • Dimension J (In.): 1-1/2
  • Dimension Lb (In.): 5
  • Includes: -
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Stroke (In.): 3
  • Ring Material: Cast Iron
  • Dimension K (In.): -
  • Dimension W (In.): 5/8
  • Dimension F (In.): 3/8
  • Bushing: Pilot
  • Dimension V (In.): 1/4
  • Dimension A (In.): 3/4
  • Dimension L (In.): -
  • Wear Band: Durable, Non-metallic
  • Dimension Y (In.): 2
  • Inlet SAE (In.): -
  • Retract (In.): 9-3/8
  • Dimension N (In.): -
  • Standards: NFPA and JIC
  • Port Size (NPT): 1/2"
  • Max. Pressure (PSI): 2500
  • Dimension O: -
  • Material: Steel
  • Tubes: Steel
  • Rod Seal: Single, Bi-directional Dynamic
  • NPT Port (In.): 1/2
  • Dimension Ee (In.): 1/2
  • Finish: Black
  • Piston Seal: Pre-loaded
  • Dimension Kk (In.): 7/16-20
  • Dimension L1: -
  • Type: Double Acting Tie Rod
  • Dimension Zj (In.): 5-5/8
  • Single Acting/Double Acting: Double Acting
  • Max. Push Capacity: 4,425 lb
  • Piston Seal Type: Pre-loaded
  • Adjustable Cushion Installed: No
  • Adjustable Cushion: No Adjustable Cushion
  • Switch Ready: Not Switch Ready
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 1 1/2 in, Stroke Length 3 in, Rod Dia. 5/8 in, Retracted Length 9 3/8 in, Port Size 1/2 in NPT, Extended Length 12 3/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes -

Reviews of Miller Fluid Power #4Z632A