Cylinder, hyd, 1 1/2 In Bore x 6 In Stroke

MILLER FLUID POWER| Zoro #: G1264742| Mfr #: 4Z634A

$565.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1264742 Mfr #: 4Z634A
Item: Hydraulic CylinderType: Double Acting Tie Rod
Material: steelMax. Pressure (PSI): 2500
Includes: Adjustable cushions on both ends of stroke cylinderDimension Lb (In.): 5
Dimension P (In.): 2-7/8Dimension Kk (In.): 7/16-20
Temp. Range: 20 to 160Dimension Zj (In.): 5-5/8
Dimension Ee (In.): 1/2Stroke (In.): 6
Wear Band: Durable, Non-metallicRing Material: Cast Iron
Rod Dia. (In.): 5/8Tubes: Steel
Bushing: PilotNPT Port (In.): 1/2
Rod Seal: Single, Bi-directional DynamicStandards: NFPA and JIC
Dimension C (In.): 3/8Piston Seal: Pre-loaded
Retract (In.): 12-3/8Finish: Black
Dimension B (In.): 1-1/8Piston Material: Urethane
Port Size (NPT): 1/2"Dimension J (In.): 1-1/2
Dimension A (In.): 3/4Tie Rods: High Strength
Dimension Y (In.): 2Dimension G (In.): 1-3/4
Bore Dia. (In.): 1-1/2Piston Rod: Case Hardened and Hard Chrome Plated
Dimension W (In.): 5/8Dimension F (In.): 3/8
Dimension Mm (In.): 5/8Dimension V (In.): 1/4
Dimension E (In.): 2-1/2Country of Origin (subject to change): United States

Product Description

Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia 1 1/2 In, Stroke 6 In, Rod Dia 5/8 In, Retract 12 3/8 In., NPT Port 1/2 In, Max Pressure 2500 PSI, Temp Range 20 to 160, Urethane Piston Material, Hard Chrome Plated Piston Rod, Cast Iron Ring Material, Steel Tubes, Durable, Non-metallic Wear Band, Single, Bi-directional Dynamic Rod Seal, Steel Material, High Strength Tie Rods, Pre-loaded Piston Seal, Pilot Bushing, Black Finish, NFPA and JIC Standards, Includes Adjustable Cushions

Product Reviews