Skip to Main Content
customer-service Help

Cylinder, hyd, 1 1/2 In Bore x 8 In Stroke

Miller Fluid Power Cylinder, hyd, 1 1/2 In Bore x 8 In Stroke 4Z635A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$841.10
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 1 1/2 in
See full product details
This item ships free.
Total: $841.10

Miller Fluid Power #4Z635A Specifications

  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 1 1/2 in
  • Stroke Length: 8 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 14 3/8 in
  • Rod Dia.: 5/8 in
  • Port Size: 1/2 in NPT
  • Extended Length: 22 3/8 in
  • Rod Thread Size: 7/16"-20
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension O: -
  • Dimension W (In.): 5/8
  • Dimension Ee (In.): 1/2
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Dimension V (In.): 1/4
  • Dimension Y (In.): 2
  • Dimension H (In.): -
  • Dimension K (In.): -
  • Dimension D (In.): -
  • Tie Rods: High Strength
  • Dimension Mm (In.): 5/8
  • Stroke (In.): 8
  • Dimension C (In.): 3/8
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Finish: Black
  • Dimension J (In.): 1-1/2
  • Type: Double Acting Tie Rod
  • Ring Material: Cast Iron
  • Dimension P (In.): 2-7/8
  • Max. Pressure (PSI): 2500
  • Dimension N (In.): -
  • Dimension Lb (In.): 5
  • Wear Band: Durable, Non-metallic
  • Dimension E (In.): 2-1/2
  • Material: Steel
  • Bore Dia. (In.): 1-1/2
  • NPT Port (In.): 1/2
  • Retract (In.): 14-3/8
  • Dimension G (In.): 1-3/4
  • Bushing: Pilot
  • Rod Dia. (In.): 5/8
  • Inlet SAE (In.): -
  • Dimension Kk (In.): 7/16-20
  • Dimension B (In.): 1-1/8
  • Dimension Zj (In.): 5-5/8
  • Piston Seal: Pre-loaded
  • Tubes: Steel
  • Dimension L (In.): -
  • Rod Seal: Single, Bi-directional Dynamic
  • Port Size (NPT): 1/2"
  • Standards: NFPA and JIC
  • Dimension F (In.): 3/8
  • Dimension L1: -
  • Dimension A (In.): 3/4
  • Single Acting/Double Acting: Double Acting
  • Piston Seal Type: Pre-loaded
  • Max. Push Capacity: 4,425 lb
  • Adjustable Cushion Installed: Yes
  • Adjustable Cushion: Adjustable Cushion
  • Switch Ready: Not Switch Ready
  • Duty Rating: Standard Duty
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 1 1/2 in, Stroke Length 8 in, Rod Dia. 5/8 in, Retracted Length 14 3/8 in, Port Size 1/2 in NPT, Extended Length 22 3/8 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z635A