Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Cylinder, hyd, 2 1/2 Bore x 10 In Stroke

  • Zoro #: G1343772
  • Mfr #: 4Z647A
$897.98
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 1/2 in
See full product details
This item ships free.

Miller Fluid Power #4Z647A Specifications

  • Zoro #: G1343772
  • Mfr #: 4Z647A
  • Item: Hydraulic Cylinder
  • Cylinder Style: NFPA Tie-Rod
  • Bore Dia.: 2 1/2 in
  • Stroke Length: 10 in
  • Max. Pressure: 2,500 psi
  • Retracted Length: 17 1/4 in
  • Rod Dia.: 1 in
  • Port Size: 1/2 in NPT
  • Extended Length: 27 1/4 in
  • Rod Thread Size: 3/4"-16
  • Temp. Range: 20 Degrees to 160 Degrees F
  • Piston Material: Urethane
  • Rod Seal Type: Bi-directional Dynamic, Single
  • Dimension L (In.): -
  • Max. Pressure (PSI): 2500
  • Dimension P (In.): 3
  • NPT Port (In.): 1/2
  • Tubes: Steel
  • Bore Dia. (In.): 2-1/2
  • Dimension O: -
  • Stroke (In.): 10
  • Rod Dia. (In.): 1
  • Dimension B (In.): 1-1/2
  • Dimension D (In.): -
  • Standards: NFPA and JIC
  • Tie Rods: High Strength
  • Dimension G (In.): 1-3/4
  • Dimension W (In.): 3/4
  • Bushing: Pilot
  • Dimension N (In.): -
  • Dimension A (In.): 1-1/8
  • Dimension F (In.): 5/8
  • Dimension L1: -
  • Piston Seal: Pre-loaded
  • Dimension Y (In.): 2-3/8
  • Dimension C (In.): 1/2
  • Dimension H (In.): -
  • Material: Steel
  • Port Size (NPT): 1/2"
  • Wear Band: Durable, Non-metallic
  • Inlet SAE (In.): -
  • Dimension V (In.): 1/4
  • Dimension E (In.): 3-1/2
  • Dimension Kk (In.): 3/4-16
  • Dimension Ee (In.): 1/2
  • Ring Material: Cast Iron
  • Dimension J (In.): 1-1/2
  • Dimension K (In.): -
  • Piston Rod: Case Hardened and Hard Chrome Plated
  • Rod Seal: Single, Bi-directional Dynamic
  • Dimension Mm (In.): 1
  • Type: Double Acting Tie Rod
  • Retract (In.): 17-1/4
  • Includes: Adjustable cushions on both ends of stroke cylinder
  • Dimension Lb (In.): 5-3/8
  • Finish: Black
  • Dimension Zj (In.): 6-1/8
  • Single Acting/Double Acting: Double Acting
  • Max. Push Capacity: 12,275 lb
  • Adjustable Cushion Installed: Yes
  • Piston Seal Type: Pre-loaded
  • Adjustable Cushion: Adjustable Cushion
  • Duty Rating: Standard Duty
  • Switch Ready: Not Switch Ready
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Cylinder, NFPA Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 10 in, Rod Dia. 1 in, Retracted Length 17 1/4 in, Port Size 1/2 in NPT, Extended Length 27 1/4 in, Max. Pressure 2,500 psi, Temp. Range 20 Degrees to 160 Degrees F, Piston Material Urethane, Ring Material Cast Iron, Tie Rods High Strength, Finish Black, Standards NFPA and JIC, Includes Adjustable cushions on both ends of stroke cylinder

Reviews of Miller Fluid Power #4Z647A