Cylinder, hyd, 2 1/2 In Bore x 1 In Stroke

MILLER FLUID POWER| Zoro #: G2107987| Mfr #: 4Z642A

$546.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dimension L1: -Temp. Range: 20 to 160Dimension Ee (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107987 Mfr #: 4Z642A
Dimension L1: -Temp. Range: 20 to 160
Dimension Ee (In.): 1/2Inlet SAE (In.): -
Dimension E (In.): 3-1/2Dimension B (In.): 1-1/2
Standards: NFPA and JICDimension N (In.): -
Dimension L (In.): -Material: Steel
Dimension Mm (In.): 1Dimension O: -
Type: Double Acting Tie RodPort Size (NPT): 1/2"
Rod Seal: Single, Bi-directional DynamicFinish: Black
Wear Band: Durable, Non-metallicNPT Port (In.): 1/2
Dimension F (In.): 5/8Dimension K (In.): -
Dimension A (In.): 1-1/8Rod Dia. (In.): 1
Dimension Lb (In.): 5-3/8Bore Dia. (In.): 2-1/2
Includes: -Bushing: Pilot
Dimension D (In.): -Tubes: Steel
Piston Seal: Pre-loadedMax. Pressure (PSI): 2500
Dimension G (In.): 1-3/4Piston Material: Urethane
Dimension H (In.): -Dimension C (In.): 1/2
Tie Rods: High StrengthDimension W (In.): 3/4
Stroke (In.): 1Retract (In.): 8-1/4
Dimension P (In.): 3Dimension V (In.): 1/4
Dimension Kk (In.): 3/4-16Item: Hydraulic Cylinder
Dimension Y (In.): 2-3/8Piston Rod: Case Hardened and Hard Chrome Plated
Ring Material: Cast IronDimension Zj (In.): 6-1/8
Dimension J (In.): 1-1/2Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia 2 1/2 In, Stroke 1 In, Rod Dia 1 In, Retract 8 1/4 In., NPT Port 1/2 In, Max Pressure 2500 PSI, Temp Range 20 to 160, Urethane Piston Material, Case Hardened and Hard Chrome Plated Piston Rod, Cast Iron Ring Material, Steel Tubes, Durable, Non-metallic Wear Band, Single, Bi-directional Dynamic Rod Seal, Steel Material, High Strength Tie Rods, Pre-loaded Piston Seal, Pilot Bushing, Black Finish, NFPA and JIC Standards

Reviews