Cylinder, hyd, 2 1/2 In Bore x 4 In Stroke

MILLER FLUID POWER| Zoro #: G2384961| Mfr #: 4Z644A

$469.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Double Acting Tie Rod
Wear Band: Durable, Non-metallic
NPT Port (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384961 Mfr #: 4Z644A
Type: Double Acting Tie RodWear Band: Durable, Non-metallic
NPT Port (In.): 1/2Rod Seal: Single, Bi-directional Dynamic
Dimension E (In.): 3-1/2Piston Material: Urethane
Rod Dia. (In.): 1Dimension Mm (In.): 1
Dimension W (In.): 3/4Dimension A (In.): 1-1/8
Temp. Range: 20 to 160Dimension V (In.): 1/4
Dimension Zj (In.): 6-1/8Finish: Black
Dimension F (In.): 5/8Stroke (In.): 4
Dimension P (In.): 3Dimension Ee (In.): 1/2
Dimension B (In.): 1-1/2Ring Material: Cast Iron
Piston Rod: Case Hardened and Hard Chrome PlatedStandards: NFPA and JIC
Material: steelBore Dia. (In.): 2-1/2
Tie Rods: High StrengthTubes: Steel
Piston Seal: Pre-loadedDimension C (In.): 1/2
Dimension Kk (In.): 3/4-16Port Size (NPT): 1/2"
Dimension J (In.): 1-1/2Dimension Y (In.): 2-3/8
Max. Pressure (PSI): 2500Bushing: Pilot
Dimension G (In.): 1-3/4Dimension Lb (In.): 5-3/8
Retract (In.): 11-1/4Country of Origin (subject to change): United States

Description

Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia 2 1/2 In, Stroke 4 In, Rod Dia 1 In, Retract 11 1/4 In., NPT Port 1/2 In, Max Pressure 2500 PSI, Temp Range 20 to 160, Urethane Piston Material, Case Hardened and Hard Chrome Plated Piston Rod, Cast Iron Ring Material, Steel Tubes, Durable, Non-metallic Wear Band, Single, Bi-directional Dynamic Rod Seal, Steel Material, High Strength Tie Rods, Pre-loaded Piston Seal, Pilot Bushing, Black Finish, NFPA and JIC Standards

Reviews