KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke

MILLER FLUID POWER| Zoro #: G1828303| Mfr #: 4Z646A

$695.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushing: Pilot
Dimension Mm (In.): 1
Dimension A (In.): 1-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828303 Mfr #: 4Z646A
Bushing: PilotDimension Mm (In.): 1
Dimension A (In.): 1-1/8Dimension C (In.): 1/2
Includes: Adjustable cushions on both ends of stroke cylinderDimension Zj (In.): 6-1/8
Dimension E (In.): 3-1/2Wear Band: Durable, Non-metallic
Dimension G (In.): 1-3/4Dimension W (In.): 3/4
NPT Port (In.): 1/2Type: Double Acting Tie Rod
Port Size (NPT): 1/2"Dimension F (In.): 5/8
Dimension Y (In.): 2-3/8Standards: NFPA and JIC
Dimension Ee (In.): 1/2Dimension Lb (In.): 5-3/8
Bore Dia. (In.): 2-1/2Max. Pressure (PSI): 2500
Rod Seal: Single, Bi-directional DynamicPiston Rod: Case Hardened and Hard Chrome Plated
Finish: BlackItem: Hydraulic Cylinder
Piston Seal: Pre-loadedDimension P (In.): 3
Dimension Kk (In.): 3/4-16Dimension J (In.): 1-1/2
Material: steelTie Rods: High Strength
Piston Material: UrethaneDimension B (In.): 1-1/2
Rod Dia. (In.): 1Retract (In.): 15-1/4
Tubes: SteelStroke (In.): 8
Dimension V (In.): 1/4Temp. Range: 20 to 160
Ring Material: Cast IronCountry of Origin (subject to change): United States

Description

Hydraulic Cylinder, Double Acting Tie Rod, Bore Dia 2 1/2 In, Stroke 8 In, Rod Dia 1 In, Retract 15 1/4 In., NPT Port 1/2 In, Max Pressure 2500 PSI, Temp Range 20 to 160, Urethane Piston Material, Hard Chrome Plated Piston Rod, Cast Iron Ring Material, Steel Tubes, Durable, Non-metallic Wear Band, Single, Bi-directional Dynamic Rod Seal, Steel Material, High Strength Tie Rods, Pre-loaded Piston Seal, Pilot Bushing, Black Finish, NFPA and JIC Standards, Includes Adjustable Cushions

Reviews